DUS60E-S4KC0BCA

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DUS60E-S4KC0BCA Sick Encoders, DUS60 Series, 1084707, Incremental Encoder

MFG Item Number
1084707

DUS60E-S4KC0BCA Sick Encoders, DUS60 Series, 1084707, Incremental Encoder

MFG Item Number
1084707
Item Number
DUS60E-S4KC0BCA
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, DUS60 Series
Item #
DUS60E-S4KC0BCA
1084707, Incremental Encoder

DUS60 Series Information


Specifications

Specifications
Manufacturer Part Number 1084707
Manufacturer Sick
Product Series DUS60
Family Series Sick Encoders, DUS60 Series
Description 1084707, Incremental Encoder
Shaft/Bore Size 10 mm
Shaft Type Solid
Input Voltage 4.75-30 VDC
Termination M12 8 Pin
Operating Temperature -30-90 °C
Protection Rating IP65
Approvals CE, cULus
Net Weight 0.5512 lbs
Gross Weight 0.5512 lbs