DUS60E-TEKC0ADA

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DUS60E-TEKC0ADA Sick Encoders, DUS60 Series, 1087212, Incremental Encoder

MFG Item Number
1087212

DUS60E-TEKC0ADA Sick Encoders, DUS60 Series, 1087212, Incremental Encoder

MFG Item Number
1087212
Item Number
DUS60E-TEKC0ADA
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, DUS60 Series
Item #
DUS60E-TEKC0ADA
1087212, Incremental Encoder

DUS60 Series Information


Specifications

Specifications
Manufacturer Part Number 1087212
Manufacturer Sick
Product Series DUS60
Family Series Sick Encoders, DUS60 Series
Description 1087212, Incremental Encoder
Shaft/Bore Size 12 mm
Shaft Type Thru-Hollow
Input Voltage 4.75-30 VDC
Termination M12 8 Pin
Operating Temperature -30-90 °C
Mounting Shaft Clamping
Protection Rating IP65
Approvals CE, cULus
Net Weight 0.5512 lbs
Gross Weight 0.5512 lbs