Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EASY-E4-AC-12RC1 Eaton Programmable Logic Controllers, Easy E4 Series, EASYE4 NPLC 100-240AC RLY DISP
MFG Item Number
EASY-E4-AC-12RC1
EASY-E4-AC-12RC1 Eaton Programmable Logic Controllers, Easy E4 Series, EASYE4 NPLC 100-240AC RLY DISP
MFG Item Number
EASY-E4-AC-12RC1
Description
Programmable Logic Controllers, Easy E4 Series
EASYE4 NPLC 100-240AC RLY DISP
Easy E4 Series Information
Specifications
Specifications
| Manufacturer Part Number |
EASY-E4-AC-12RC1 |
| Manufacturer |
Eaton |
| Product Series |
Easy E4 |
| Family Series |
Eaton Programmable Logic Controllers, Easy E4 Series |
| Description |
EASYE4 NPLC 100-240AC RLY DISP SCWTRM |
| Voltage |
100-240 VAC, 100-240 VDC |
| Nominal Voltage |
110 VDC, 120 VAC, 208 VAC, 240 VAC, 250 VDC |
| Number of Inputs & Type |
8 - Digital |
| Number of Outputs & Type |
4 - Relay |
| Expandable |
Yes |
| Display Type |
LCD |
| Communication |
Ethernet, Modbus |
| Mounting |
DIN Rail |
| Embedded Ethernet |
Yes |
| Embedded Clock/Calendar |
Yes |
| Approvals |
CSA, UL |
| Net Weight |
0.4981 lbs |
| Gross Weight |
0.56 lbs |
EASY-E4-AC-12RC1
Eaton Programmable Logic Controllers, Easy E4 Series