Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Easy E4 Series Information
| Manufacturer Part Number | EASY-E4-UC-12RCX1 |
|---|---|
| Manufacturer | Eaton |
| Product Series | Easy E4 |
| Family Series | Eaton Programmable Logic Controllers, Easy E4 Series |
| Description | NPLC 12/24DC,24AC RLY DISP SCWTRM |
| Voltage | 10.2-28.8 VDC, 20.4-26.4 VAC |
| Nominal Voltage | 12 VDC, 24 VAC, 24 VDC |
| Number of Inputs & Type | 8 - Digital |
| Number of Outputs & Type | 4 - Relay |
| Expandable | Yes |
| Communication | Ethernet, Modbus |
| Mounting | DIN Rail |
| Embedded Ethernet | Yes |
| Embedded Clock/Calendar | Yes |
| Approvals | cULus |
| Comments | 8 Digital Inputs, 4 of which can be used as Analog Inputs |
| Net Weight | 0.4231 lbs |
| Gross Weight | 0.475 lbs |