FLUKE-435-II
Fluke Power Monitoring, 430-Series-II Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
FLUKE-435-II Fluke Power Monitoring, 430-Series-II Series, ADVANCED POWER QUALITY ANALYZER
MFG Item Number
4116661

FLUKE-435-II Fluke Power Monitoring, 430-Series-II Series, ADVANCED POWER QUALITY ANALYZER

MFG Item Number
4116661
Item Number
FLUKE-435-II
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Monitoring, 430-Series-II Series
Item #
FLUKE-435-II
ADVANCED POWER QUALITY ANALYZER

430-Series-II Series Information

  • Rugged, Shock Proof with Integrated Protective Holster, IP51
  • 7 Hours Operating Time Per Charge on Li‑Ion Battery Pack
  • 4 Phase Input
The Fluke 430 Series II models help locate, predict, prevent, and troubleshoot power quality problems in three‑phase and single‑phase power distribution systems. Additionally, the Fluke‑patented energy loss algorithm, Unifi ed Power Measurement, measures and quantifies energy losses due to harmonics and unbalance issues, allowing the user to pinpoint the origin of energy waste within a system

Videos

Specifications

Specifications
Manufacturer Part Number 4116661
Manufacturer Fluke
Product Series 430-Series-II
Family Series Fluke Power Monitoring, 430-Series-II Series
Description ADVANCED POWER QUALITY ANALYZER
True Power 6,000,000 kW
Max Voltage 1,000 V
Max RMS Current 6,000 A
Frequency 51-69 Hz
Various Volt/Amp Ranges Yes
Memory Yes
Phase Single and Three Phase Readings
Net Weight 12.35 lbs
Gross Weight 13.82 lbs