GRV-EPIC-CHS4
Opto 22 I/O Modules, groov EPIC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GRV-EPIC-CHS4

Opto 22 I/O Modules, groov EPIC Series

GRV-EPIC-CHS4

Opto 22 I/O Modules, groov EPIC Series
4-module analog/discrete/serial
MFG Item Number
GRV-EPIC-CHS4
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

I/O Modules, groov EPIC Series
Item #
GRV-EPIC-CHS4
4-module analog/discrete/serial

groov EPIC Series Information

  • HDMI Port for External Monitors or Touchscreen
  • Dual Independent Gigabit Ethernet Network Services
  • Web‑Based Commissioning, Troubleshooting, and HMI, with Built in Security and Authentication
The modern design of the groov EPIC processor offers a compact, industrial computer that features a resistive‑touch, high‑resolution LCD display. The LCD display lifts to provide easy access to the power button, power supply connectors, network interfaces, ports, and status LEDs.

Specifications

Specifications
Manufacturer Part Number GRV-EPIC-CHS4
Manufacturer Opto 22
Product Series groov EPIC
Family Series Opto 22 I/O Modules, groov EPIC Series
Description 4-module analog/discrete/serial mounting chassis
Number of Modules 4
Approvals ATEX, CB, CE, DFARS, UL
Net Weight 0.915 lbs
Gross Weight 1.24 lbs