GRV-EPIC-PSDC
Opto 22 Programmable Logic Controllers, groov EPIC Series
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
GRV-EPIC-PSDC Opto 22 Programmable Logic Controllers, groov EPIC Series, Power converter, 22-50 VDC
MFG Item Number
GRV-EPIC-PSDC

GRV-EPIC-PSDC Opto 22 Programmable Logic Controllers, groov EPIC Series, Power converter, 22-50 VDC

MFG Item Number
GRV-EPIC-PSDC
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Programmable Logic Controllers, groov EPIC Series
Item #
GRV-EPIC-PSDC
Power converter, 22-50 VDC

groov EPIC Series Information

  • HDMI Port for External Monitors or Touchscreen
  • Dual Independent Gigabit Ethernet Network Services
  • Web‑Based Commissioning, Troubleshooting, and HMI, with Built in Security and Authentication
The modern design of the groov EPIC processor offers a compact, industrial computer that features a resistive‑touch, high‑resolution LCD display. The LCD display lifts to provide easy access to the power button, power supply connectors, network interfaces, ports, and status LEDs.

Specifications

Specifications
Manufacturer Part Number GRV-EPIC-PSDC
Manufacturer Opto 22
Product Series groov EPIC
Family Series Opto 22 Programmable Logic Controllers, groov EPIC Series
Description Power converter, 22-50 VDC
Primary Type Power Supply
Input 22-50 VDC
Output 50 W
Mounting I/O Rack
Operating Temperature -4-158 °F
Approvals CE, cUL, UL
Comments 28 to 12 AWG
Net Weight 0.625 lbs
Gross Weight 0.805 lbs