Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
GRV-EPIC-PSPT Opto 22 Programmable Logic Controllers, groov EPIC Series, Pass-through power adapter,
MFG Item Number
GRV-EPIC-PSPT
GRV-EPIC-PSPT Opto 22 Programmable Logic Controllers, groov EPIC Series, Pass-through power adapter,
MFG Item Number
GRV-EPIC-PSPT
This item cannot be canceled or returned
Description
Programmable Logic Controllers, groov EPIC Series
Pass-through power adapter,
groov EPIC Series Information
HDMI Port for External Monitors or Touchscreen Dual Independent Gigabit Ethernet Network Services Web‑Based Commissioning, Troubleshooting, and HMI, with Built in Security and Authentication The modern design of the groov EPIC processor offers a compact, industrial computer that features a resistive‑touch, high‑resolution LCD display. The LCD display lifts to provide easy access to the power button, power supply connectors, network interfaces, ports, and status LEDs.
Specifications
Specifications
Manufacturer Part Number
GRV-EPIC-PSPT
Manufacturer
Opto 22
Product Series
groov EPIC
Family Series
Opto 22 Programmable Logic Controllers, groov EPIC Series
Description
Pass-through power adapter, 11.4-12.6 VDC, up to 9 A
Primary Type
Power Supply
Input
11.4-12.6 VDC
Output
108 W, 12 VDC
Mounting
I/O Rack
Operating Temperature
-4-158 °F
Approvals
CE, cUL, UL
Comments
28 to 12 AWG
Net Weight
0.505 lbs
Gross Weight
0.685 lbs
GRV-EPIC-PSPT
Opto 22 Programmable Logic Controllers, groov EPIC Series