Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
GRV-EPIC-PSAC Opto 22 Programmable Logic Controllers, groov EPIC Series, groov EPIC Power Supply, 100-264 VAC
MFG Item Number
GRV-EPIC-PSAC
GRV-EPIC-PSAC Opto 22 Programmable Logic Controllers, groov EPIC Series, groov EPIC Power Supply, 100-264 VAC
MFG Item Number
GRV-EPIC-PSAC
Description
Programmable Logic Controllers, groov EPIC Series
groov EPIC Power Supply, 100-264 VAC
groov EPIC Series Information
HDMI Port for External Monitors or Touchscreen Dual Independent Gigabit Ethernet Network Services Web‑Based Commissioning, Troubleshooting, and HMI, with Built in Security and Authentication The modern design of the groov EPIC processor offers a compact, industrial computer that features a resistive‑touch, high‑resolution LCD display. The LCD display lifts to provide easy access to the power button, power supply connectors, network interfaces, ports, and status LEDs.
Specifications
Specifications
Manufacturer Part Number
GRV-EPIC-PSAC
Manufacturer
Opto 22
Product Series
groov EPIC
Family Series
Opto 22 Programmable Logic Controllers, groov EPIC Series
Description
groov EPIC Power Supply, 100-264 VAC
Primary Type
Power Supply
Input
100-264 VAC
Output
60 W
Mounting
I/O Rack
Operating Temperature
-4-158 °F
Approvals
CE, cUL, UL
Comments
28 to 12 AWG
Net Weight
0.835 lbs
Gross Weight
1.02 lbs
GRV-EPIC-PSAC
Opto 22 Programmable Logic Controllers, groov EPIC Series