Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
GRV-ODCIS-12 Opto 22 Programmable Logic Controllers, groov EPIC Series, DC digital output, 12 channels,
MFG Item Number
GRV-ODCIS-12
GRV-ODCIS-12 Opto 22 Programmable Logic Controllers, groov EPIC Series, DC digital output, 12 channels,
MFG Item Number
GRV-ODCIS-12
This item cannot be canceled or returned
Description
Programmable Logic Controllers, groov EPIC Series
DC digital output, 12 channels,
groov EPIC Series Information
HDMI Port for External Monitors or Touchscreen Dual Independent Gigabit Ethernet Network Services Web‑Based Commissioning, Troubleshooting, and HMI, with Built in Security and Authentication The modern design of the groov EPIC processor offers a compact, industrial computer that features a resistive‑touch, high‑resolution LCD display. The LCD display lifts to provide easy access to the power button, power supply connectors, network interfaces, ports, and status LEDs.
Specifications
Specifications
Manufacturer Part Number
GRV-ODCIS-12
Manufacturer
Opto 22
Product Series
groov EPIC
Family Series
Opto 22 Programmable Logic Controllers, groov EPIC Series
Description
DC digital output, 12 channels, 5-60 VDC, channel-to-channel isolation, on/off only
Primary Type
Output
Number of IO Ports
12
Number of Outputs
12
Output Type
Digital
Output
5-60 VDC
Mounting
I/O Rack
Operating Temperature
-4-158 °F
Approvals
CE, cUL, UL
Net Weight
0.39 lbs
Gross Weight
0.565 lbs
GRV-ODCIS-12
Opto 22 Programmable Logic Controllers, groov EPIC Series