Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GRV-EPIC-PR1 Opto 22 Programmable Logic Controllers, groov EPIC Series, groov EPIC, PLC, Controller, HDMI,
MFG Item Number
GRV-EPIC-PR1
GRV-EPIC-PR1 Opto 22 Programmable Logic Controllers, groov EPIC Series, groov EPIC, PLC, Controller, HDMI,
MFG Item Number
GRV-EPIC-PR1
Description
Programmable Logic Controllers, groov EPIC Series
groov EPIC, PLC, Controller, HDMI,
groov EPIC Series Information
Specifications
Specifications
| Manufacturer Part Number |
GRV-EPIC-PR1 |
| Manufacturer |
Opto 22 |
| Product Series |
groov EPIC |
| Family Series |
Opto 22 Programmable Logic Controllers, groov EPIC Series |
| Description |
groov EPIC, PLC, Controller, HDMI, USB, Up to 16 IO Modules, Rack Mount , gateway functions, Built In HMI |
| Voltage |
10-15 VDC, 110-240 VAC, 24-48 VDC |
| Nominal Voltage |
12 VDC, 120 VAC, 208 VAC, 24 VDC, 240 VAC, 48 VDC |
| Expandable |
Yes |
| Display Type |
LCD |
| Memory Size |
2 GB |
| Mounting |
Rack Mount |
| Maximum I/O Expansions |
384 |
| Approvals |
CE, cUL, UL |
| Net Weight |
1.1 lbs |
| Gross Weight |
1.6 lbs |
GRV-EPIC-PR1
Opto 22 Programmable Logic Controllers, groov EPIC Series