HS665

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HS665 Wiegmann Wireway, HS Series, N1 HNGD WIREWAY 6X6X60 CRBN STL -GRAY

MFG Item Number
HS665

HS665 Wiegmann Wireway, HS Series, N1 HNGD WIREWAY 6X6X60 CRBN STL -GRAY

MFG Item Number
HS665
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, HS Series
Item #
HS665
N1 HNGD WIREWAY 6X6X60 CRBN STL -GRAY

HS Series Information

  • All Section are Open on One Side so Wires and Cable can be Laid in Along Entire Wireway
  • Designed to Protect Electrical Wiring in Application from Dirt, Dust, Oil and Water
  • Screws do not Need to e Removed to Open Top
HS series combination hinge, screw cover to design offers easy access to open top for lay‑in of wireway

Specifications

Specifications
Manufacturer Part Number HS665
Manufacturer Wiegmann
Product Series HS
Family Series Wiegmann Wireway, HS Series
Description N1 Hinged Wireway 6X6X60 Carbon Steel - Gray
Latching Mechanism Hinge Cover
Style Straight Section
Nominal Length 60 "
Nominal Height 6 "
Nominal Width 6 "
NEMA Rating NEMA 1
Net Weight 25.5 lbs
Gross Weight 25.5 lbs
Alternatives
HS665NK
HS665NK
Wiegmann Wireway, HS Series