HW1A-P1-R

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HW1A-P1-R IDEC Switches, HW Series, Lens, Red, Round, Flush, HW Series

MFG Item Number
HW1A-P1-R

HW1A-P1-R IDEC Switches, HW Series, Lens, Red, Round, Flush, HW Series

MFG Item Number
HW1A-P1-R
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Switches, HW Series
Item #
HW1A-P1-R
Lens, Red, Round, Flush, HW Series

HW Series Information

  • Choice of Black Plastic or Metallic Front Bezels
  • Locking Lever Removable Contact Blocks
  • Tamperproof Construction
  • Worldwide Approvals
  • Easy to Assemble


Specifications

Specifications
Manufacturer Part Number HW1A-P1-R
Manufacturer IDEC
Product Series HW
Family Series IDEC Switches, HW Series
Description Lens, Red, Round, Flush, HW Series Pilot Light Lens
Type Lens
For Use With HW Series
Shape Round
Color Red
Legend No Marking
Approvals CCC, CE, CSA, UL
Net Weight 0.06 lbs
Gross Weight 0.06 lbs
Alternatives
HW1A-P1R-K
HW1A-P1R-K
IDEC Switches