HW4S-2T

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
HW4S-2T IDEC Switches, HW Series, Selector Switch Operator, 2-Pos Main
MFG Item Number
HW4S-2T

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

HW4S-2T IDEC Switches, HW Series, Selector Switch Operator, 2-Pos Main

MFG Item Number
HW4S-2T
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, HW Series
Item #
HW4S-2T
Selector Switch Operator, 2-Pos Main

HW Series Information

  • Choice of Black Plastic or Metallic Front Bezels
  • Locking Lever Removable Contact Blocks
  • Tamperproof Construction
  • Worldwide Approvals
  • Easy to Assemble


Specifications

Specifications
Manufacturer Part Number HW4S-2T
Manufacturer IDEC
Product Series HW
Family Series IDEC Switches, HW Series
Description Selector Switch Operator, 2-Pos Main L/R, Non-Ill, 22mm Mounting, Chrome Bezel, Less Contacts/Carrier
Type Selector Switch
Approvals CE, CSA, UL
Net Weight 0.035 lbs
Gross Weight 0.035 lbs
Alternatives
HW1S-2T
HW1S-2T
IDEC Switches, HW Series