Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Stahlin Enclosures, TeleControl Series
J1407TC
Stahlin Enclosures, TeleControl Series
Enclosure, Telecontrol Series
This item cannot be canceled or returned
Description
Enclosures, TeleControl Series
Enclosure, Telecontrol Series
TeleControl Series Information
Specifications
Specifications
| Manufacturer Part Number |
J1407TC |
| Manufacturer |
Stahlin |
| Product Series |
TeleControl |
| Family Series |
Stahlin Enclosures, TeleControl Series |
| Description |
Enclosure, Telecontrol Series |
| Material |
Fiberglass |
| Composition |
Non-Metallic |
| Number of Doors |
1 |
| Cover Design |
Hinged |
| Window/Clear Cover |
Yes |
| Latching Mechanism |
Latch |
| Panel Included |
No |
| NEMA Rating |
NEMA 1, NEMA 12, NEMA 3R, NEMA 4X, NEMA 6P |
| Nominal Height |
14 " |
| Nominal Width |
7 " |
| Nominal Depth |
6 " |
| Approvals |
CSA, UL |
| Comments |
Phone window on cover |
| Net Weight |
6.25 lbs |
| Gross Weight |
6.25 lbs |
J1407TC
Stahlin Enclosures, TeleControl Series