M21-500-499

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
M21-500-499 Brady Labels, BMP21 Series, Label Nylon 0.5in x 16ft BK/WT
MFG Item Number
110894

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

M21-500-499 Brady Labels, BMP21 Series, Label Nylon 0.5in x 16ft BK/WT

MFG Item Number
110894
Item Number
M21-500-499
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, BMP21 Series
Item #
M21-500-499
Label Nylon 0.5in x 16ft BK/WT

BMP21 Series Information


The BMP21 Portable Label Printer is an all‑in‑one labeler for voice/data comm, electrical and general industrial crews. With label materials designed specifically for harsh environments, the BMP21 portable printer can quickly and easily create clear, legible labels that stay stuck for years ‑ despite extreme temperatures and curved or highly textured surfaces.

This label printer can print on self‑laminating vinyl, PermaSleeve™ wire marker sleeves, nylon cloth, polyester and indoor/outdoor vinyl label materials. It offers one‑handed operation and a large, backlit display for easy reading both indoors and outside. Its dual cutter buttons hold the label until you need it, and a multi‑function accessory is available with a magnet, flashlight and wrist strap.

  • Easy‑to‑load cartridges ‑ including the NEW self‑laminating labels
  • Built in touch cell in labels and ribbon allows printer to automatically format label
  • 6 font sizes ‑ includes bold, auto sizing and bold auto sizing
  • 80 different symbols ‑ 13 specific to voice/data comm.
  • Barcoding ‑ choose from 39 and 128
  • Automated serialization ‑ includes multiple copies and increment options
  • Multiple print
  • Dual cutter buttons and label retention
  • Easy‑to‑read ‑ 2" W x 1" H display with backlight
  • Built in bumper guards
  • Print and cut technology ‑ press print once for multi‑print or serial
  • Multi‑function accessory with magnet, flashlight and wrist strap sold separately
  • Store, retrieve and delete label files
  • Automatic shut‑off if not used in 10 minutes
  • Power source: 6 AA batteries ‑ AC power supply also available
  • 12 month warranty


Specifications

Specifications
Manufacturer Part Number 110894
Manufacturer Brady
Product Series BMP21
Family Series Brady Labels, BMP21 Series
Description Nylon Cloth Labels 0.5 in W x 16 ft L Black on White
Application Cable & Wire Marking
Material Type Nylon
Material Description Polyamide Coated
Adhesive Yes
Finish Matte
Text Color Black
Background Color White
Special Properties Abrasion, Chemical, Humidity, UV, and Weather-Resistant
Special Environment Type Temperature Range: -40-293 °F
Label Width 0.5 "
Recommended Printer(s) BMP21 PLUS Portable, IDPAL Handheld, LABPAL Handheld
Approvals ASTM, CSA, UL, VDE
Net Weight 0.03 lbs
Gross Weight 0.1644 lbs