M4Q045-CF07-04
ebm-papst, Inc. Fans, M4Q Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
M4Q045-CF07-04 ebm-papst, Inc. Fans, M4Q Series, FAN
MFG Item Number
M4Q045-CF07-04

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

M4Q045-CF07-04 ebm-papst, Inc. Fans, M4Q Series, FAN

MFG Item Number
M4Q045-CF07-04
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 300

Description

Fans, M4Q Series
Item #
M4Q045-CF07-04
FAN

M4Q Series Information

4‑pole QUAD design, shaded‑pole motor with self‑aligning, permanently lubricated sintec bearings; thermally and impedance protected.

Square outer dimensions, 83x83mm is considered to be general standard.

Versatile air movers with choice of impeller sizes blade pitches and accessories.

Choice of air flow and air direction. From 113 to 1082 CFM. Exhaust over motoror inlet over motor.

Counterclockwise rotation when looking at shaft. This ensures that the screws remain tight and in place.

Videos

Specifications

Specifications
Manufacturer Part Number M4Q045-CF07-04
Manufacturer ebm-papst, Inc.
Product Series M4Q
Family Series ebm-papst, Inc. Fans, M4Q Series
Description FAN
Voltage 115 VAC
Nominal Voltage 120 VAC
Air Flow 488 CFM
Current Rating 0.74 A
Fan Speed 1,550 RPM
Connection Type Wire Leads
Input Power 58 W
Output Power 16 W
Bearing Type Sleeve
Rotation Counterclockwise
Net Weight 2.86 lbs
Gross Weight 2.86 lbs