Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
NWAR-27 IDEC Switches, Legend Plate, 22mm, Emergency Stop,
MFG Item Number
NWAR-27

NWAR-27 IDEC Switches, Legend Plate, 22mm, Emergency Stop,

MFG Item Number
NWAR-27
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
NWAR-27
Legend Plate, 22mm, Emergency Stop,

Series Information

Specifications

Specifications
Manufacturer Part Number NWAR-27
Manufacturer IDEC
Family Series IDEC Switches
Description Legend Plate, 22mm, Emergency Stop, Round
Switch Type Pushbutton
Legend Emergency Stop
Hole Size 22 mm
Shape Round
Legend Location Bottom, Top
Height 2.76 "
Width 2.76 "
Net Weight 0.015 lbs
Gross Weight 0.015 lbs