Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
OETL-ZX58 ABB Disconnect Switches, SHAFT SUPPORT
MFG Item Number
OETL-ZX58
OETL-ZX58 ABB Disconnect Switches, SHAFT SUPPORT
MFG Item Number
OETL-ZX58
Description
Disconnect Switches, Series
Specifications
Specifications
| Family Series |
ABB Disconnect Switches |
| Manufacturer |
ABB |
| Manufacturer Part Number |
OETL-ZX58 |
| Description |
Shaft Support, for use w/ 5mm Shaft Recommended for use with Shaft Exceeding 7in. in Overall Length |
| Type |
Shaft Support |
| Net Weight |
0.24 lbs |
| Gross Weight |
0.24 lbs |
OETL-ZX58
ABB Disconnect Switches