OS60GJ03
ABB Disconnect Switches, OS60 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
OS60GJ03 ABB Disconnect Switches, OS60 Series, 3P SW 60A J FUSE 600V UL98
MFG Item Number
OS60GJ03

OS60GJ03 ABB Disconnect Switches, OS60 Series, 3P SW 60A J FUSE 600V UL98

MFG Item Number
OS60GJ03
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Disconnect Switches, OS60 Series
Item #
OS60GJ03
3P SW 60A J FUSE 600V UL98

OS60 Series Information

  • Open Disconnect Switch
  • Fusible
  • RoHS: Yes
  • Fuse Class: J
  • Current Rating: 60 Amps
Fusible, open disconnect switches. Thru‑door operator type with panel mounting. Has current rating of 60 Amps.

Specifications

Specifications
Manufacturer Part Number OS60GJ03
Manufacturer ABB
Product Series OS60
Family Series ABB Disconnect Switches, OS60 Series
Description Switch Fuses,Front Operated,3-pole,03 Left Side,Class J,60 A,Handle and shaft not included,
Poles 3
Current Rating 60 A
AC Voltage 600 VAC
DC Voltage 250 VDC
Operator Type Thru-Door
Mounting Panel
Fusible Yes
Class J
Approvals CSA, UL
Net Weight 3.05 lbs
Gross Weight 3.5 lbs