Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
PS6R-F24 IDEC Power Supplies, PS6R Series, Power Supply, 24VDC, 5A, 1Ph, 120W,
PS6R-F24 IDEC Power Supplies, PS6R Series, Power Supply, 24VDC, 5A, 1Ph, 120W,
This item cannot be canceled or returned
Description
Power Supplies, PS6R Series
Power Supply, 24VDC, 5A, 1Ph, 120W,
93% Efficiency Power Range: 120W, 240W, 480W DC Low LED Indicator and Output Contact PS6R Series: Expandable and space‑saving switching power supplies. High efficiency reduces operation costs. These power supplies have plug‑in output modules for additional output voltages and plug‑in branch terminal modules for additional terminals.
Specifications
Specifications
Manufacturer Part Number
PS6R-F24
Manufacturer
IDEC
Product Series
PS6R
Family Series
IDEC Power Supplies, PS6R Series
Description
Power Supply, 24VDC, 5A, 1Ph, 120W, 100-240VAC Input, 21.6-26.4VDC Out, 106.5mmHx37mmWx125mmD
Power
120 W
Nominal Input Voltage
120 VAC, 208 VAC, 240 VAC
AC Voltage
85-264 VAC
Input Frequency
50-60 Hz
Phase
1
Nominal Output Voltage
24 VDC
Output VDC
21.6-26.4 VDC
Output Current
5 A
Number of Outputs
1
Mounting
DIN Rail
Enclosed
Yes
Encapsulated
No
Output Voltage Adj.
Yes
Overvoltage Protection
Yes
Overload Protection
Yes
Short Circuit Protection
Yes
Power Factor Correction
Yes
Parallel Operation
No
Remote Sensing
No
Remote On/Off Control
No
Operating Temperature
14-167 °F
Approvals
CE, cULus, TUV, UL508
Comments
Secondary voltage modules available to provide (1) addiitonal output
Net Weight
1.4994 lbs
Gross Weight
1.915 lbs
PS6R-F24
IDEC Power Supplies, PS6R Series