280-641
Wago Terminal Blocks, 280 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
280-641 Wago Terminal Blocks, 280 Series, 3-conductor through terminal block
MFG Item Number
51115707

280-641 Wago Terminal Blocks, 280 Series, 3-conductor through terminal block

MFG Item Number
51115707
Item Number
280-641
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, 280 Series
Item #
280-641
3-conductor through terminal block

280 Series Information

  • Destroys Oxide Film During Clamping
  • Long term protection Against Corrosion
  • Prevents Corrosion Between Aluminum and Copper Conductors

Specifications

Specifications
Manufacturer Part Number 51115707
Manufacturer Wago
Product Series 280
Family Series Wago Terminal Blocks, 280 Series
Description 3-conductor through terminal block
Type Standard Block
Number of Circuits 1
Spacing 5 mm
Current Rating 20 A
UL Voltage 600 V
Wire Size Range 12 AWG
IEC Voltage 800 V
Color Gray
Wire Entry Position Top
Mounting DIN Rail
Sensor Block Indicator None
Approvals CSA, UR
Partition No
Net Weight 0.0148 lbs
Gross Weight 0.015 lbs
Alternatives
86401810
86401810
Murrplastik Wire Identification