Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | SPM120ABA100K |
|---|---|
| Manufacturer | Diversified Electronics |
| Family Series | Diversified Electronics Relays |
| Description | Dual Seal Failure Alarm, 120VAC, 4.7K-100K Ohm Adj Sensitivity, 8-Pin Circular Base |
| Function | Seal Failure Detector |
| Coil Voltage | 120 VAC |
| Output Configuration | 2NO |
| Output | 5 A @ 120 VAC |
| Approvals | cURus |
| Comments | Dual Channel |
| Net Weight | 0.5 lbs |
| Gross Weight | 0.5 lbs |