Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Family Series | ABB Circuit Breakers |
|---|---|
| Manufacturer | ABB |
| Manufacturer Part Number | KT5300-3 |
| Description | Terminal Lug Kit, 3/Set, 250-500MCM, Accepts (1)250MCM-500MCM/Terminal, for Use w/T5 Breaker |
| Accessory Type | Lug Kit |
| For Use With | Circuit Breakers |
| Current Rating | 300 A |
| Net Weight | 0.46 lbs |
| Gross Weight | 0.46 lbs |