262-104
Wago Terminal Blocks, 262 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

262-104

Wago Terminal Blocks, 262 Series

262-104

Wago Terminal Blocks, 262 Series
2-conductor terminal strip
Item Number
262-104
MFG Item Number
51139701
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, 262 Series
Item #
262-104
2-conductor terminal strip

262 Series Information

Specifications

Specifications
Manufacturer Part Number 51139701
Manufacturer Wago
Product Series 262
Family Series Wago Terminal Blocks, 262 Series
Description 2-conductor terminal strip
Number of Poles 4
Connection Type Spring Clamp
Wire Size Range 28-12 AWG
Current Rating 24 A
IEC Voltage 630 VAC
Spacing Ctr. - Ctr. 7 mm
Color Gray
Wire Entry Position Side
Mounting Surface Mount
Raised Mounting No
Pluggable No
Approvals CSA, UR
Net Weight 0.0409 lbs
Gross Weight 0.041 lbs