Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

264-280 Wago Terminal Blocks, 4-conductor Ex e II terminal block

MFG Item Number
51123511

264-280 Wago Terminal Blocks, 4-conductor Ex e II terminal block

MFG Item Number
51123511
Item Number
264-280
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
264-280
4-conductor Ex e II terminal block

Series Information

Specifications

Specifications
Manufacturer Part Number 51123511
Manufacturer Wago
Family Series Wago Terminal Blocks
Description 4-conductor Ex e II terminal block
Type Standard Block
Number of Circuits 1
Spacing 10 mm
Current Rating 20 A
UL Voltage 300 V
Wire Size Range 12 AWG
CSA Voltage 600 V
IEC Voltage 800 V
Color Light Gray
Wire Entry Position Top
Mounting Snap-In
Sensor Block Indicator None
Partition No
Net Weight 0.0143 lbs
Gross Weight 0.014 lbs