280-502/281-582
Wago Terminal Blocks, 280 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

280-502/281-582 Wago Terminal Blocks, 280 Series, Terminal block with varistor and

MFG Item Number
51175915

280-502/281-582 Wago Terminal Blocks, 280 Series, Terminal block with varistor and

MFG Item Number
51175915
Item Number
280-502/281-582
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, 280 Series
Item #
280-502/281-582
Terminal block with varistor and

280 Series Information

  • Destroys Oxide Film During Clamping
  • Long term protection Against Corrosion
  • Prevents Corrosion Between Aluminum and Copper Conductors

Specifications

Specifications
Manufacturer Part Number 51175915
Manufacturer Wago
Product Series 280
Family Series Wago Terminal Blocks, 280 Series
Description Terminal block with varistor and end plate, with direct connection to DIN rail, 24 VDC
Type Double-Deck Block
Spacing 10 mm
Color Gray
Wire Entry Position Top
Mounting DIN Rail
Net Weight 0.0283 lbs
Gross Weight 0.028 lbs