280-502/281-583
Wago Terminal Blocks, 280 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

280-502/281-583 Wago Terminal Blocks, 280 Series, Terminal block with varistor and

MFG Item Number
51239045

280-502/281-583 Wago Terminal Blocks, 280 Series, Terminal block with varistor and

MFG Item Number
51239045
Item Number
280-502/281-583
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, 280 Series
Item #
280-502/281-583
Terminal block with varistor and

280 Series Information

  • Destroys Oxide Film During Clamping
  • Long term protection Against Corrosion
  • Prevents Corrosion Between Aluminum and Copper Conductors

Specifications

Specifications
Manufacturer Part Number 51239045
Manufacturer Wago
Product Series 280
Family Series Wago Terminal Blocks, 280 Series
Description Terminal block with varistor and end plate, with direct connection to DIN rail, 48 VDC
Type Double-Deck Block
Spacing 10 mm
Color Gray
Wire Entry Position Top
Mounting DIN Rail
Net Weight 0.0296 lbs
Gross Weight 0.03 lbs