280-502/281-586

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

280-502/281-586 Wago Terminal Blocks, Component terminal blockdouble-deck

MFG Item Number
51291179

280-502/281-586 Wago Terminal Blocks, Component terminal blockdouble-deck

MFG Item Number
51291179
Item Number
280-502/281-586
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
280-502/281-586
Component terminal blockdouble-deck

Series Information

Specifications

Specifications
Manufacturer Part Number 51291179
Manufacturer Wago
Family Series Wago Terminal Blocks
Description Component terminal blockdouble-deck with end plate, gray
Type Double-Deck Block
Spacing 2.5 mm
Wire Size Range 14 AWG
Color Gray
Wire Entry Position Side
Mounting DIN Rail
Sensor Block Indicator None
Test Socket(s) No
Partition No
Net Weight 0 lbs
Gross Weight 0.029 lbs