280-503/281-581
Wago Terminal Blocks, 280 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

280-503/281-581 Wago Terminal Blocks, 280 Series, Terminal block with gas-filled

MFG Item Number
51168295

280-503/281-581 Wago Terminal Blocks, 280 Series, Terminal block with gas-filled

MFG Item Number
51168295
Item Number
280-503/281-581
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, 280 Series
Item #
280-503/281-581
Terminal block with gas-filled

280 Series Information

  • Destroys Oxide Film During Clamping
  • Long term protection Against Corrosion
  • Prevents Corrosion Between Aluminum and Copper Conductors

Specifications

Specifications
Manufacturer Part Number 51168295
Manufacturer Wago
Product Series 280
Family Series Wago Terminal Blocks, 280 Series
Description Terminal block with gas-filled surge arrester and end plate, with direct connection to DIN rail, 230
Type Double-Deck Block
Spacing 10 mm
Color Gray
Wire Entry Position Top
Mounting DIN Rail
Net Weight 0.0279 lbs
Gross Weight 0.028 lbs