Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
283 Series Information
| Manufacturer Part Number | 51160755 |
|---|---|
| Manufacturer | Wago |
| Product Series | 283 |
| Family Series | Wago Terminal Blocks, 283 Series |
| Description | 2-conductor ground terminal block |
| Type | Grounding Block |
| Number of Circuits | 1 |
| Spacing | 12 mm |
| Current Rating | 70 A |
| UL Voltage | 600 V |
| Wire Size Range | 6 AWG |
| CSA Voltage | 600 V |
| IEC Voltage | 800 V |
| Color | Green, Yellow |
| Wire Entry Position | Top |
| Mounting | DIN Rail |
| Sensor Block Indicator | None |
| Approvals | CSA, UR |
| Partition | No |
| Net Weight | 0.105 lbs |
| Gross Weight | 0.103 lbs |