Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

285-132 Wago Terminal Blocks, 2-conductor through terminal

MFG Item Number
60354285

285-132 Wago Terminal Blocks, 2-conductor through terminal

MFG Item Number
60354285
Item Number
285-132
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
285-132
2-conductor through terminal

Series Information

Specifications

Specifications
Manufacturer Part Number 60354285
Manufacturer Wago
Family Series Wago Terminal Blocks
Description 2-conductor through terminal block35 mm_, brown
Type Standard Block
Number of Circuits 1
Spacing 16 mm
Current Rating 125 A
Wire Size Range 2 AWG
IEC Voltage 1,000 VAC
Color Brown
Wire Entry Position Side
Mounting DIN Rail
Sensor Block Indicator None
Approvals CSA, UL
Test Socket(s) No
Partition No
Net Weight 0.1769 lbs
Gross Weight 0.177 lbs