Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
285-139 Wago Terminal Blocks, Three phase set
MFG Item Number
2850139

285-139 Wago Terminal Blocks, Three phase set

MFG Item Number
2850139
Item Number
285-139
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
285-139
Three phase set

Series Information

Specifications

Specifications
Manufacturer Part Number 2850139
Manufacturer Wago
Family Series Wago Terminal Blocks
Description Three phase set
Type Feed-Through
Spacing 35 mm
Wire Size Range 2 AWG
Color Gray
Wire Entry Position Side
Mounting DIN Rail
Sensor Block Indicator None
Approvals CSA, UL
Test Socket(s) No
Partition No
Net Weight 0.93 lbs
Gross Weight 0.939 lbs