Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
2857-534 Wago Transducers, 2857 Series, JUMPFLEX signal conditioner, TC
2857-534 Wago Transducers, 2857 Series, JUMPFLEX signal conditioner, TC
This item cannot be canceled or returned
Description
JUMPFLEX signal conditioner, TC
- Configurable RTD Factor
- Adjustable Software Filter
Specifications
Specifications
| Manufacturer Part Number |
60248676 |
| Manufacturer |
Wago |
| Product Series |
2857 |
| Family Series |
Wago Transducers, 2857 Series |
| Description |
JUMPFLEX signal conditioner, TC threshold value switch, with picoMAX connector, configurable |
| Voltage |
24 VDC |
| Input Signal |
Thermocouple |
| Output Signal |
Milliamps (mADC) |
| Number of Channels |
3 |
| Mounting |
DIN Rail |
| Approvals |
CE |
| Comments |
Additional setting options via interface configuration software or interface configuration app. |
| Net Weight |
0.2333 lbs |
| Gross Weight |
0.141 lbs |
2857-534
Wago Transducers, 2857 Series