2857 Series Information
| Manufacturer Part Number | 28570550 |
|---|---|
| Manufacturer | Wago |
| Product Series | 2857 |
| Family Series | Wago Transducers, 2857 Series |
| Description | JUMPFLEX signal conditioner, through-hole, current, .5 a100 A AC, -100 a 100 A DC, configurable |
| Voltage | 24 VDC |
| Input Signal | Volts (VAC), Volts (VDC) |
| Output Signal | Milliamps (mADC), Volts (VDC) |
| Number of Channels | 3 |
| Mounting | DIN Rail |
| Approvals | CE |
| Comments | Additional setting options via interface configuration software or interface configuration app. |
| Net Weight | 0.2269 lbs |
| Gross Weight | 0.227 lbs |