289-575
Wago DIN Rail Interface Modules

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
289-575 Wago DIN Rail Interface Modules, Interface Module
MFG Item Number
51179657

289-575 Wago DIN Rail Interface Modules, Interface Module

MFG Item Number
51179657
Item Number
289-575
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

DIN Rail Interface Modules, Series
Item #
289-575
Interface Module

Series Information

Specifications

Specifications
Manufacturer Part Number 51179657
Manufacturer Wago
Family Series Wago DIN Rail Interface Modules
Description Interface Module
Voltage 0-100 VAC, 0-125 VDC
D-sub Standard
Number of Pins 9
Input Type Female
Output Type Terminal Block
Max Output Current 2 A
Marker Tags Yes
Wire Size Range 28-12 AWG
Net Weight 0.1 lbs
Gross Weight 0.104 lbs