42249.200
Icotek Cable Entries, KEL-E Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

42249.200 Icotek Cable Entries, KEL-E Series, KEL-E2 black V2A

MFG Item Number
42249.200

42249.200 Icotek Cable Entries, KEL-E Series, KEL-E2 black V2A

MFG Item Number
42249.200
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Cable Entries, KEL-E Series
Item #
42249.200
KEL-E2 black V2A

KEL-E Series Information

  • Retrofits, Repairs and Maintenance Can Be Done Much More Easily and Quickly
  • Warranty on Pre‑Terminated Cables Remains
  • Strain Relief According to EN 62444
  • High Stability, Vibration Resistant
  • Optimal for D‑Sub Connectors
  • Space Saving Shape
Split cable entry system for routing cables with connectors, providing an IP54 / up to NEMA type 12 rating. Routing, sealing and providing strain relief for cable diameters from 2 to 17 mm. The KEL‑E version is particularly suited for fl at connectors. The small frame is ideal for applications with limited space. A flat rubber gasket is included in the shipment.

Videos

Specifications

Specifications
Manufacturer Part Number 42249.200
Manufacturer Icotek
Product Series KEL-E
Family Series Icotek Cable Entries, KEL-E Series
Description KEL-E2 black V2A
Nominal Grommet Capacity 2 Small
Grommets Included No
Angle Straight
Protection Rating IP54
Split Frame Yes
NEMA Rating NEMA 12
Material Polyamide
Approvals cURus
Net Weight 0.115 lbs
Gross Weight 0.115 lbs