42250
Icotek Cable Entries, KEL-E Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
42250 Icotek Cable Entries, KEL-E Series, KEL-E5 black
MFG Item Number
42250

42250 Icotek Cable Entries, KEL-E Series, KEL-E5 black

MFG Item Number
42250
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Entries, KEL-E Series
Item #
42250
KEL-E5 black

KEL-E Series Information

  • Retrofits, Repairs and Maintenance Can Be Done Much More Easily and Quickly
  • Warranty on Pre‑Terminated Cables Remains
  • Strain Relief According to EN 62444
  • High Stability, Vibration Resistant
  • Optimal for D‑Sub Connectors
  • Space Saving Shape
Split cable entry system for routing cables with connectors, providing an IP54 / up to NEMA type 12 rating. Routing, sealing and providing strain relief for cable diameters from 2 to 17 mm. The KEL‑E version is particularly suited for fl at connectors. The small frame is ideal for applications with limited space. A flat rubber gasket is included in the shipment.

Videos

Specifications

Specifications
Manufacturer Part Number 42250
Manufacturer Icotek
Product Series KEL-E
Family Series Icotek Cable Entries, KEL-E Series
Description KEL-E5 black
Nominal Grommet Capacity 5 Small
Grommets Included No
Angle Straight
Protection Rating IP54
Split Frame Yes
NEMA Rating NEMA 12
Material Polyamide
Approvals cURus
Net Weight 0.18 lbs
Gross Weight 0.18 lbs