Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
KEL-FG-B Series Information
| Manufacturer Part Number | 42330 |
|---|---|
| Manufacturer | Icotek |
| Product Series | KEL-FG-B |
| Family Series | Icotek Cable Entries, KEL-FG-B Series |
| Description | KEL- FG B4 black |
| Nominal Grommet Capacity | 4 Small |
| Grommets Included | No |
| Angle | 90 Degrees |
| Protection Rating | IP54 |
| Split Frame | Yes |
| Material | Polyamide |
| Net Weight | 0.25 lbs |
| Gross Weight | 0.3 lbs |