50109909

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50109909 Leuze Sensors, BCL 500i Series, BCL 508i OL 100 H, Stationary bar

MFG Item Number
50109909

50109909 Leuze Sensors, BCL 500i Series, BCL 508i OL 100 H, Stationary bar

MFG Item Number
50109909
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, BCL 500i Series
Item #
50109909
BCL 508i OL 100 H, Stationary bar

BCL 500i Series Information

  • Integrated fieldbus and Industrial Ethernet connectivity (PROFIBUS,PROFINET,EtherNet,EtherNet/IP and MULTINET)
  • Full CRT (code reconstruction technology) also detects heavily damaged or soiled codes
  • High‑quality optics with great depth of field and large opening angle, also with heating for use at temperatures down to ‑35 C
  • Simple commissioning and connection using M12‑Ultra‑LockTM connection technology and intelligent fastening concept
  • Intuitive,multi‑language display with menu navigation
  • webConfig ‑ an operating‑system independent,browser‑based configuration tool
Integrated fieldbus networking is one of the key features of this series of trend setting bar code readers.Configuration is performed via a web technology‑based graphic user interface.

Specifications

Specifications
Manufacturer Part Number 50109909
Manufacturer Leuze
Product Series BCL 500i
Family Series Leuze Sensors, BCL 500i Series
Description BCL 508i OL 100 H, Stationary bar code reader
Type Stationary Barcode Reader
Light Source Laser-Red
Code Type 2/5 Interleaved, Codabar, Code 128, Code 39, Code 93, EAN 128, EAN 8/13, EAN Addendum, GS1, UPC
Reading Distance 1,000-2,400 mm
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Interface Type Ethernet
Number of Connections 5
Connection Type 4 Pin M12 Connector, 5 Pin M12 Connector
Display Type Monochromatic Graphic Display
Protection Rating IP65
Operating Temperature '-31-104 °F
Approvals CDRH, CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs