50120753

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50120753 Leuze Sensors, BCL 300i Series, BCL 358i OL 100 D H, Stationary bar

MFG Item Number
50120753

50120753 Leuze Sensors, BCL 300i Series, BCL 358i OL 100 D H, Stationary bar

MFG Item Number
50120753
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, BCL 300i Series
Item #
50120753
BCL 358i OL 100 D H, Stationary bar

BCL 300i Series Information

  • Integrated fieldbus connectivity (PROFIBUS,PROFINET,EtherNet,EtherNet/IP,TCP/IP,multiNet RS 232/422/485) with Ethernet switch function (for linear topology)
  • Full CRT (code reconstruction technology) also detects heavily damaged or soiled codes
  • webConfig ‑ an operating‑system independent,browser‑based configuration tool
  • High‑quality optics with great depth of field and large opening angle
  • Compact housing design for problem‑free placement directly at the conveyor line
  • Modular connector hood,terminal hood and terminal box and graphical display
  • All optics models are also available with optional heating
These modular,stationary bar code readers feature code fragment technology and numerous equipment features.Also unique is the modular connection technology.

Specifications

Specifications
Manufacturer Part Number 50120753
Manufacturer Leuze
Product Series BCL 300i
Family Series Leuze Sensors, BCL 300i Series
Description BCL 358i OL 100 D H, Stationary bar code reader
Type Stationary Barcode Reader
Light Source Laser-Red
Code Type 2/5 Interleaved, Codabar, Code 128, Code 39, Code 93, EAN 8/13, GS1, UPC
Reading Distance 80-680 mm
Voltage 18-30 VDC
Nominal Voltage 24 VDC
Interface Type EtherNet/IP
Number of Connections 1
Connection Type 32 Pin Plug Connector
Display Type Monochromatic Graphic Display
Protection Rating IP65
Operating Temperature '-31-104 °F
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs