50132831

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50132831 Leuze Sensors, BCL 600i Series, Sensor BCL 608i OM 100 H

MFG Item Number
50132831

50132831 Leuze Sensors, BCL 600i Series, Sensor BCL 608i OM 100 H

MFG Item Number
50132831
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, BCL 600i Series
Item #
50132831
Sensor BCL 608i OM 100 H

BCL 600i Series Information

  • Large reading field with small modulus widths
  • No focus adjustment necessary
  • Integrated interfaces: PROFIBUS,PROFINET and Ethernet TCP/IP
  • Configure via GSDML file or webConfig
  • multiScan over PROFINET or Ethernet TCP/IP
The new BCL 600i device family operates with blue laser light and thereby attains a depth of field up to 50 % greater with small modulus widths and eliminates the need for expensive focus adjustment.Furthermore,the integrated fieldbus technology simplifies integration in the control.

Specifications

Specifications
Manufacturer Part Number 50132831
Manufacturer Leuze
Product Series BCL 600i
Family Series Leuze Sensors, BCL 600i Series
Description Sensor BCL 608i OM 100 H
Type Stationary Barcode Reader
Light Source Laser-Blue
Code Type 2/5 Interleaved, Codabar, Code 128, Code 39, Code 93, EAN 128, EAN 8/13, EAN Addendum, GS1, UPC
Reading Distance 300-1,150 mm
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Interface Type Ethernet
Number of Connections 5
Connection Type 4 Pin M12 Connector, 5 Pin M12 Connector
Display Type Monochromatic Graphic Display
Protection Rating IP65
Operating Temperature '-31-104 °F
Approvals CDRH, CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs