Series Information
| Manufacturer Part Number | 50132847 |
|---|---|
| Manufacturer | Leuze |
| Family Series | Leuze Sensors |
| Description | Sensor BCL 600i SF 102 |
| Type | Stationary Barcode Reader |
| Light Source | Laser-Blue |
| Code Type | 2/5 Interleaved, Codabar, Code 128, Code 39, Code 93, EAN 128, EAN 8/13, EAN Addendum, GS1, UPC |
| Reading Distance | 450-1,450 mm |
| Voltage | 10-30 VDC |
| Nominal Voltage | 12 VDC, 24 VDC |
| Interface Type | RS 232, RS 422, RS 485 |
| Number of Connections | 5 |
| Connection Type | 5 Pin M12 Connector |
| Display Type | Monochromatic Graphic Display |
| Protection Rating | IP65 |
| Operating Temperature | 32-104 °F |
| Approvals | CDRH, CE, cULus |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |