50132914
Leuze Optical Data Transmitters, DDLS 500 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50132914 Leuze Optical Data Transmitters, DDLS 500 Series, Sensor DDLS 508 40.4

MFG Item Number
50132914

50132914 Leuze Optical Data Transmitters, DDLS 500 Series, Sensor DDLS 508 40.4

MFG Item Number
50132914
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Optical Data Transmitters, DDLS 500 Series
Item #
50132914
Sensor DDLS 508 40.4

DDLS 500 Series Information

  • 100 Mbit/s transparent data transmission of all Ethernet protocols such as PROFINET,EtherNet IP,EtherCat,etc.
  • Laser alignment aid
  • Monitoring of availability
  • Interference‑free parallel operation with AMS 300i
  • Integrated "one‑man" alignment device
  • Optionally with heating (down to ‑30 C)
The DDLS 500 is a data transmission photoelectric sensor that,in addition to a high transmission rate of 100 Mbit/s,sets new standards ‑ above all with respect to usability.

Specifications

Specifications
Manufacturer Part Number 50132914
Manufacturer Leuze
Product Series DDLS 500
Family Series Leuze Optical Data Transmitters, DDLS 500 Series
Description Sensor DDLS 508 40.4
Operating Range 0.1-40 m
Light Source Laser
Transmission Speed 100 Mbit/s
Angle 1
Voltage 18-30 VDC
Nominal Voltage 24 VDC
Interface Type Ethernet
Number of Connections 2
Connection Type 4 Pin M12 Connector, 5 Pin M12 Connector
Composition Metallic
Operating Temperature 23-122 °F
Protection Rating IP65
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs