Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
50134069 Leuze Sensors, BCL 600i Series, BCL 648i SF 102 H, Stationary bar
50134069 Leuze Sensors, BCL 600i Series, BCL 648i SF 102 H, Stationary bar
This item cannot be canceled or returned
Description
BCL 648i SF 102 H, Stationary bar
BCL 600i Series Information
Large reading field with small modulus widths No focus adjustment necessary Integrated interfaces: PROFIBUS,PROFINET and Ethernet TCP/IP Configure via GSDML file or webConfig multiScan over PROFINET or Ethernet TCP/IP The new BCL 600i device family operates with blue laser light and thereby attains a depth of field up to 50 % greater with small modulus widths and eliminates the need for expensive focus adjustment.Furthermore,the integrated fieldbus technology simplifies integration in the control.
Specifications
Specifications
Manufacturer Part Number
50134069
Manufacturer
Leuze
Product Series
BCL 600i
Family Series
Leuze Sensors, BCL 600i Series
Description
BCL 648i SF 102 H, Stationary bar code reader
Type
Stationary Barcode Reader
Light Source
Laser-Blue
Code Type
2/5 Interleaved, Codabar, Code 128, Code 39, Code 93, EAN 128, EAN 8/13, EAN Addendum, GS1, UPC
Reading Distance
450-1,450 mm
Voltage
10-30 VDC
Nominal Voltage
12 VDC, 24 VDC
Interface Type
PROFINET
Number of Connections
5
Connection Type
4 Pin M12 Connector, 5 Pin M12 Connector
Display Type
Monochromatic Graphic Display
Protection Rating
IP65
Operating Temperature
'-31-104 °F
Approvals
CDRH, CE, cULus
Net Weight
0 lbs
Gross Weight
0 lbs
50134069
Leuze Sensors, BCL 600i Series