Series Information
| Manufacturer Part Number | 50134531 |
|---|---|
| Manufacturer | Leuze |
| Family Series | Leuze Sensors |
| Description | DCR 248i FIX-F2-102-R3-G, Stationary 2D-code reader |
| Type | Stationary 2D-Code Reader |
| Light Source | LED-Red |
| Code Type | Aztec Code, Code 128, Code 32, Data Matrix, EAN 128, EAN 8/13, GS1, PDF417, PharmaCode, QR Code, UPC |
| Reading Distance | 70-360 mm |
| Voltage | 18-30 VDC |
| Nominal Voltage | 24 VDC |
| Interface Type | Ethernet, PROFINET, RS 232, RS 422 |
| Number of Connections | 2 |
| Connection Type | 12 Pin M12 Connector, 4 Pin M12 Connector |
| Display Type | LED |
| Protection Rating | IP65 |
| Operating Temperature | 32-113 °F |
| Approvals | CE, cULus |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |