Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 513P0D30 |
|---|---|
| Manufacturer | Meltric |
| Family Series | Meltric Plugs & Receptacles |
| Description | Poly Handle w/ 0.39-1.18in. Dia Cord Grip |
| Plug and Receptacle Type | Pin and Sleeve |
| Accessory Type | Handle |
| For Use With | Power Entry Inlets and Outlets |
| Comments | Handle W/Cable Range Poly Blue Size 3 .390-1.180 In |
| Net Weight | 0.185 lbs |
| Gross Weight | 0.325 lbs |