787 Series Information
| Manufacturer Part Number | 60318265 |
|---|---|
| Manufacturer | Wago |
| Product Series | 787 |
| Family Series | Wago Circuit Breakers, 787 Series |
| Description | EPSITRON electronic circuit breaker, 1-channel, 24 VDC, 4 A |
| Mounting | DIN Rail |
| Input Voltage | 18-30 VDC |
| Output Current | 4 A |
| Trip Current | Fixed |
| Number of Channels | 1 |
| Status Indicator | LED |
| Signal Output | Yes |
| UL Standard | 61010-2-201 |
| Approvals | UL |
| Comments | UL 61010-2-201 (Pending) |
| Nominal Input Voltage | 24 VDC |
| Gross Weight | 0.075 lbs |
| Net Weight | 0.085 lbs |










