6612-4XSFW

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

6612-4XSFW Eaton's B-Line series Wireway, Wireway, 6in.Hx6in.Wx12in.L, N4X, Hinged

MFG Item Number
78205113446

6612-4XSFW Eaton's B-Line series Wireway, Wireway, 6in.Hx6in.Wx12in.L, N4X, Hinged

MFG Item Number
78205113446
Item Number
6612-4XSFW
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
6612-4XSFW
Wireway, 6in.Hx6in.Wx12in.L, N4X, Hinged

Series Information

Specifications

Specifications
Manufacturer Part Number 78205113446
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Wireway
Description Wireway, 6in.Hx6in.Wx12in.L, N4X, Hinged Screw Clamp Cover, Steel
Cover Design Hinge Cover
Composition Metallic
Style Straight Section
Nominal Length 12 "
Nominal Height 6 "
Nominal Width 6 "
NEMA Rating NEMA 4X
Net Weight 0 lbs
Gross Weight 7.217 lbs
Alternatives
SSJW61
SSJW61
Wiegmann Wireway, SSJW Series
1487D12SS
1487D12SS
Hammond Manufacturing Wireway