722-214/026-000
Wago Plugs & Receptacles, 722 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

722-214/026-000

Wago Plugs & Receptacles, 722 Series

722-214/026-000

Wago Plugs & Receptacles, 722 Series
1-conductor female plug
Item Number
722-214/026-000
MFG Item Number
51121352
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, 722 Series
Item #
722-214/026-000
1-conductor female plug

722 Series Information

  • Universal Connection
  • Easy Cable Pre‑Assembly and On‑Unit Wiring
  • Integrated Test Ports
  • 100% Protected Against Mismating
  • Coding Option Available

Specifications

Specifications
Manufacturer Part Number 51121352
Manufacturer Wago
Product Series 722
Family Series Wago Plugs & Receptacles, 722 Series
Description 1-conductor female plug
Number of Contacts 14 Pole
Connection Configuration Female
Size 28-12 AWG
Current Rating 15 A
Voltage 300 V
Operating Temperature -60-85 °C
Material Copper Alloy
Finish Tin
Wire Size Range 28-12 AWG
Enclosure None (Insert Only)
Approvals CSA, UR
Comments Universal Connection for all Conductor Types
Net Weight 0.0579 lbs
Gross Weight 0.058 lbs